KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3" x 8" NPT Threaded Black Pipe Nipple Sch 80

VALUE BRAND| Zoro #: G1653531| Mfr #: 1XLK3

$43.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Weld Type: Electric Resistance Weld
Pipe Thread Type: MNPT
Metal Detectable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1653531 Mfr #: 1XLK3
Pipe Weld Type: Electric Resistance WeldPipe Thread Type: MNPT
Metal Detectable: YesMax. Pressure: 300 psi @ 550 Degrees F
Overall Pipe Length: 8"Pipe Schedule: 80
Max. Steam Pressure: 1507 psi WSP @ 650 Degrees FSeamless/Welded: Welded
Outside Dia.: 3-1/2"Wall Thickness: 13/64"
Item: NipplePipe Type: Pipe Nipple
Pipe Size (Nominal): 3"Pipe Connection Type: Threaded on Both Ends
Standards: ASTM A53 Type E Grade BCountry of Origin (subject to change): Mexico

Description

NipplePipe Size 3 In., Length 8 In., NPT Connection, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 @ 550 Degrees F, Saturated Steam Pressure 150 psiStandards ASTM A53 and ANSI/ASME B1.20.1

Reviews