1-1/2" x 3" Threaded One End Black Pipe Nipple Sch 80

VALUE BRAND| Zoro #: G1524223| Mfr #: 1CPP5

$4.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1524223 Mfr #: 1CPP5
Pipe Connection Type: Threaded On One EndItem: Nipple
Pipe Thread Type: MNPTPipe Weld Type: Electric Resistance Weld
Pipe Schedule: 80Pipe Type: Pipe Nipple
Seamless/Welded: WeldedMetal Detectable: Yes
Standards: ASTM A-53, A733, ASNI/ASME B1.20.1Max. Pressure: 300 psi @ 550 Degrees F
Wall Thickness: 9/64"Outside Dia.: 1-57/64"
Pipe Size (Nominal): 1-1/2"Overall Pipe Length: 3"
Max. Steam Pressure: 1846 psi WSP @ 650 Degrees FCountry of Origin (subject to change): Mexico

Product Description

NipplePipe Size 1-1/2 In., Length 3 In., Threaded At One End Connection, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 @ 550 Degrees F, Saturated Steam Pressure 150 psiStandards ASTM A-53, A733, ASNI/ASME B1.20.1