JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1" x 1-1/2" Threaded One End Black Pipe Nipple Sch 80

VALUE BRAND| Zoro #: G0618782| Mfr #: 1CPN6

$2.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0618782 Mfr #: 1CPN6
Pipe Connection Type: Threaded On One EndPipe Schedule: 80
Pipe Type: Pipe NipplePipe Thread Type: MNPT
Seamless/Welded: WeldedMetal Detectable: Yes
Item: NipplePipe Weld Type: Electric Resistance Weld
Standards: ASTM A-53, A733, ASNI/ASME B1.20.1Wall Thickness: 1/8"
Outside Dia.: 1-5/16"Pipe Size (Nominal): 1"
Overall Pipe Length: 1-1/2"Max. Steam Pressure: 2281 psi WSP @ 650 Degrees F
Max. Pressure: 300 psi @ 550 Degrees FCountry of Origin (subject to change): Mexico

Product Description

NipplePipe Size 1 In., Length 1-1/2 In., Threaded At One End Connection, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 @ 550 Degrees F, Saturated Steam Pressure 150 psiStandards ASTM A-53, A733, ASNI/ASME B1.20.1

Product Reviews