1-1/2" x 12" Threaded One End Black Pipe Nipple Sch 80

VALUE BRAND| Zoro #: G1514082| Mfr #: 1CPP8

$8.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1514082 Mfr #: 1CPP8
Item: NippleMetal Detectable: Yes
Pipe Schedule: 80Pipe Thread Type: MNPT
Seamless/Welded: WeldedPipe Connection Type: Threaded On One End
Pipe Type: Pipe NipplePipe Weld Type: Electric Resistance Weld
Standards: ASTM A-53, A733, ASNI/ASME B1.20.1Overall Pipe Length: 12"
Max. Steam Pressure: 1846 psi WSP @ 650 Degrees FMax. Pressure: 300 psi @ 550 Degrees F
Wall Thickness: 9/64"Outside Dia.: 1-57/64"
Pipe Size (Nominal): 1-1/2"Country of Origin (subject to change): Mexico

Product Description

NipplePipe Size 1-1/2 In., Length 12 In., Threaded At One End Connection, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 @ 550 Degrees F, Saturated Steam Pressure 150 psiStandards ASTM A-53, A733, ASNI/ASME B1.20.1