KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" x 12" NPT Threaded One End Black Pipe Nipple Sch 80

VALUE BRAND| Zoro #: G0499922| Mfr #: 1CPP2

$10.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Weld Type: Electric Resistance Weld
Pipe Thread Type: MNPT
Metal Detectable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0499922 Mfr #: 1CPP2
Pipe Weld Type: Electric Resistance WeldPipe Thread Type: MNPT
Metal Detectable: YesMax. Pressure: 300 psi @ 550 Degrees F
Overall Pipe Length: 12"Pipe Schedule: 80
Max. Steam Pressure: 2281 psi WSP @ 650 Degrees FSeamless/Welded: Welded
Outside Dia.: 1-5/16"Wall Thickness: 1/8"
Item: NipplePipe Type: Pipe Nipple
Pipe Size (Nominal): 1"Pipe Connection Type: Threaded On One End
Standards: ASTM A-53, A733, ASNI/ASME B1.20.1Country of Origin (subject to change): Mexico

Description

NipplePipe Size 1 In., Length 12 In., Threaded At One End Connection, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 @ 550 Degrees F, Saturated Steam Pressure 150 psiStandards ASTM A-53, A733, ASNI/ASME B1.20.1

Reviews