3/4" x 4" NPT Threaded One End Black Pipe Nipple

VALUE BRAND| Zoro #: G0511061| Mfr #: 1CPN3

$2.22 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0511061 Mfr #: 1CPN3
Material (Pipe): Black SteelStandards: ASTM A-53, A733, ASNI/ASME B1.20.1
Pipe Weld Type: Electric Resistance WeldMax. Pressure: 300 psi @ 550 Degrees F
Pipe Type: Pipe NipplePipe Connection Type: Threaded On One End
Metal Detectable: YesSeamless/Welded: Welded
Item: NipplePipe Schedule: 80
Pipe Thread Type: MNPTPipe Size (Nominal): 3/4"
Overall Pipe Length: 4"Max. Steam Pressure: 2555 psi WSP @ 650 Degrees F
Wall Thickness: 7/64"Outside Dia.: 1-3/64"
Country of Origin (subject to change): Mexico

Product Description

NipplePipe Size 3/4 In., Length 4 In., Threaded At One End Connection, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 @ 550 Degrees F, Saturated Steam Pressure 150 psiStandards ASTM A-53, A733, ASNI/ASME B1.20.1

Product Reviews