1-1/2" x 10 ft. NPT Threaded Black Pipe Sch 40

VALUE BRAND| Zoro #: G1446541| Mfr #: 5E554

$78.87 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1446541 Mfr #: 5E554
Pipe Weld Type: Electric Resistance WeldPipe Type: Pipe
Pipe Connection Type: Threaded on Both EndsMetal Detectable: Yes
Seamless/Welded: WeldedItem: Pipe
Pipe Schedule: 40Pipe Thread Type: MNPT x MNPT
Standards: ASTM A-53 / API5LItem: Pipe
Wall Thickness: 9/64"Outside Dia.: 1-57/64"
Inside Dia.: 1-39/64"Pipe Size (Nominal): 1-1/2"
Overall Pipe Length: 10 ft.Max. Steam Pressure: 1064 psi WSP @ 650 Degrees F
Max. Pressure: 150 psi @ 150 Degrees FCountry of Origin (subject to change): Mexico

Product Description

PipePipe Size 1-1/2 In., Length 10 ft., NPT Connection, Material of Construction Carbon Steel, Schedule 40, WOG (PSI) 150 at 150F, Saturated Steam Pressure 150 PSI, Inside Dia. (In.) 1.610, Outside Dia. (In.) 1.900, Wall Thickness (In.) 0.145, Standards ASTM A-53 / API5L

Product Reviews