1-1/2" x 24" NPT Threaded Black Pipe Sch 80

VALUE BRAND| Zoro #: G1576407| Mfr #: 1LMU1

$45.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1576407 Mfr #: 1LMU1
Pipe Weld Type: Electric Resistance WeldPipe Connection Type: Threaded on Both Ends
Metal Detectable: YesSeamless/Welded: Seamless
Pipe Schedule: 80Pipe Thread Type: MNPT x MNPT
Item: PipeStandards: ASTM A106, ASTM A733, and ANSI/ASME B1.20.1
Max. Steam Pressure: 2539 psi WSP @ 650 Degrees FMax. Pressure: 300 psi @ 550 Degrees F
Wall Thickness: 3/16"Outside Dia.: 1-57/64"
Pipe Size (Nominal): 1-1/2"Overall Pipe Length: 2 ft.
Pipe Type: PipeCountry of Origin (subject to change): China

Product Description

PipePipe Size 1-1/2 In., Length 24 In., NPT Connection, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 @ 550 Degrees FStandards ASTM A106, ASTM A733, and ANSI/ASME B1.20.1

Product Reviews