1-1/2" x 24" NPT Threaded Black Pipe Sch 160

VALUE BRAND| Zoro #: G1632461| Mfr #: 82818GR

$80.91 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1632461 Mfr #: 82818GR
Pipe Thread Type: MNPT x MNPTMetal Detectable: Yes
Pipe Connection Type: Threaded on Both EndsPipe Weld Type: Electric Resistance Weld
Pipe Size (Nominal): 1-1/2"Overall Pipe Length: 2 ft.
Pipe Type: PipeSeamless/Welded: Seamless
Wall Thickness: 1/4"Outside Dia.: 1-7/8"
Inside Dia.: 1-5/16"Item: Pipe
Pipe Schedule: 160Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1-1/2 In., Length 24 In., NPT Connection, Material of Construction Black Steel, Schedule 160, WOG (PSI) 2000 @ 150 Degrees F, Saturated Steam Pressure 150 psi, Standards ANSI B1.20.1 Specifications
Save 15%. Sign up for Z-mail.