LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

1-1/2" x 36" NPT Threaded Black Pipe Sch 160

VALUE BRAND| Zoro #: G0458412| Mfr #: 82820GR

$192.54 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0458412 Mfr #: 82820GR
Pipe Thread Type: MNPT x MNPTPipe Connection Type: Threaded on Both Ends
Metal Detectable: YesPipe Weld Type: Electric Resistance Weld
Wall Thickness: 17/64"Standards: ANSI B1.20.1; ASTM A106 and A733
Outside Dia.: 1-57/64"Item: Pipe
Pipe Schedule: 160Pipe Size (Nominal): 1-1/2"
Overall Pipe Length: 3 ft.Pipe Type: Pipe
Seamless/Welded: SeamlessMax. Steam Pressure: 4237 psi WSP @ 650 Degrees F
Max. Pressure: 2000 psi @ 150 Degrees FCountry of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1-1/2 In., Length 36 In., NPT Connection, Material of Construction Black Steel, Schedule 160, WOG (PSI) 2000 @ 150 Degrees F, Saturated Steam Pressure 150 psi, Standards ANSI B1.20.1 Specifications

Product Reviews

Save 15%. Sign up for Z-mail.