1-1/2" x 48" NPT Threaded Black Pipe Sch 40

VALUE BRAND| Zoro #: G1862743| Mfr #: 587-480GR

$25.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1862743 Mfr #: 587-480GR
Seamless/Welded: WeldedPipe Thread Type: MNPT
Item: PipePipe Schedule: 40
Pipe Weld Type: Electric Resistance WeldPipe Connection Type: Threaded on Both Ends
Metal Detectable: YesPipe Type: Pipe
Standards: ASTM A-733, ASTM A-53, Federal Specification WWN 351Item: Pipe
Wall Thickness: 9/64"Outside Dia.: 1-57/64"
Inside Dia.: 1-39/64"Pipe Size (Nominal): 1-1/2"
Overall Pipe Length: 4 ft.Max. Steam Pressure: 1064 psi WSP @ 650 Degrees F
Max. Pressure: 150 psi @ 150 Degrees FCountry of Origin (subject to change): Mexico

Product Description

Pipe, -, Pipe Size 1-1/2 In., Length 48 In., NPT Connection, Material of Construction Carbon Steel, Schedule 40, WOG (PSI) 150 at 150F, Saturated Steam Pressure 150 PSI, Inside Dia. (In.) -, Outside Dia. (In.) -, Wall Thickness (In.) -, Standards ASTM A-733, ASTM A-53, Federal Specification WWN 351

Product Reviews