1-1/2" x 60" NPT Threaded Black Pipe Sch 80

VALUE BRAND| Zoro #: G1709084| Mfr #: 90822GR

$114.18 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1709084 Mfr #: 90822GR
Metal Detectable: YesPipe Connection Type: Threaded on Both Ends
Seamless/Welded: SeamlessPipe Thread Type: MNPT x MNPT
Pipe Schedule: 80Pipe Weld Type: Electric Resistance Weld
Item: PipeWall Thickness: 3/16"
Outside Dia.: 1-7/8"Inside Dia.: 1-1/2"
Pipe Size (Nominal): 1-1/2"Overall Pipe Length: 5 ft.
Pipe Type: PipeCountry of Origin (subject to change): China

Product Description

PipePipe Size 1-1/2 In., Length 60 In., NPT Connection, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 @ 550 Degrees FStandards ASTM A106, ASTM A733, and ANSI/ASME B1.20.1