1-1/2" x 60" NPT Threaded Black Pipe Sch 40

VALUE BRAND| Zoro #: G0440081| Mfr #: 587-600GR

$33.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0440081 Mfr #: 587-600GR
Pipe Schedule: 40Pipe Type: Pipe
Metal Detectable: YesPipe Weld Type: Electric Resistance Weld
Seamless/Welded: WeldedPipe Connection Type: Threaded on Both Ends
Pipe Thread Type: MNPT x MNPTItem: Pipe
Standards: ASTM A-733, ASTM A-53, Federal Specification WWN 351Item: Pipe
Overall Pipe Length: 5 ft.Max. Steam Pressure: 1064 psi WSP @ 650 Degrees F
Max. Pressure: 150 psi @ 150 Degrees FWall Thickness: 9/64"
Outside Dia.: 1-57/64"Inside Dia.: 1-39/64"
Pipe Size (Nominal): 1-1/2"Country of Origin (subject to change): Mexico

Product Description

Pipe, -, Pipe Size 1-1/2 In., Length 60 In., NPT Connection, Material of Construction Carbon Steel, Schedule 40, WOG (PSI) 150 at 150F, Saturated Steam Pressure 150 PSI, Inside Dia. (In.) -, Outside Dia. (In.) -, Wall Thickness (In.) -, Standards ASTM A-733, ASTM A-53, Federal Specification WWN 351