1-1/4" x 10 ft. NPT Threaded Black Pipe Sch 40

VALUE BRAND| Zoro #: G0953416| Mfr #: 586-1200GR

$68.48 /ea

This item ships free. DetailsStandard ground shipping
Details:
Inside Dia.: 1-3/8"
Item: Pipe
Outside Dia.: 1-11/16"

Technical Specifications

Zoro #: G0953416 Mfr #: 586-1200GR
Pipe Type: PipePipe Weld Type: Electric Resistance Weld
Pipe Connection Type: Threaded on Both EndsSeamless/Welded: Welded
Pipe Thread Type: MNPTMetal Detectable: Yes
Item: PipePipe Schedule: 40
Item: PipePipe Size (Nominal): 1-1/4"
Overall Pipe Length: 10 ft.Wall Thickness: 1/8"
Outside Dia.: 1-11/16"Inside Dia.: 1-3/8"
Country of Origin (subject to change): Mexico

Product Description

PipePipe Size 1-1/4 In., Length 10 ft., NPT Connection, Material of Construction Carbon Steel, Schedule 40, WOG (PSI) 150 at 150F, Saturated Steam Pressure 150 PSI, Inside Dia. (In.) 1.380, Outside Dia. (In.) 1.660, Wall Thickness (In.) 0.140, Standards ASTM A-53 / API5L

Product Reviews