JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

1-1/4" x 18" NPT Threaded Black Pipe Sch 80

VALUE BRAND| Zoro #: G1968775| Mfr #: 90717GR

$31.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1968775 Mfr #: 90717GR
Pipe Schedule: 80Pipe Thread Type: MNPT x MNPT
Pipe Weld Type: Electric Resistance WeldMetal Detectable: Yes
Item: PipePipe Connection Type: Threaded on Both Ends
Seamless/Welded: SeamlessPipe Type: Pipe
Wall Thickness: 3/16"Outside Dia.: 1-11/16"
Inside Dia.: 1-1/4"Pipe Size (Nominal): 1-1/4"
Overall Pipe Length: 18"Country of Origin (subject to change): China

Product Description

PipePipe Size 1-1/4 In., Length 18 In., NPT Connection, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 @ 550 Degrees FStandards ASTM A106, ASTM A733, and ANSI/ASME B1.20.1