1-1/4" x 48" NPT Threaded Black Pipe Sch 80

VALUE BRAND| Zoro #: G1397681| Mfr #: 1LMP7

$94.56 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1397681 Mfr #: 1LMP7
Max. Steam Pressure: 2730 psi WSP @ 650 Degrees FPipe Weld Type: Electric Resistance Weld
Pipe Schedule: 80Max. Pressure: 300 psi @ 550 Degrees F
Pipe Connection Type: Threaded on Both EndsSeamless/Welded: Seamless
Standards: ASTM A106, ASTM A733, and ANSI/ASME B1.20.1Outside Dia.: 1-21/32"
Item: PipeWall Thickness: 3/16"
Pipe Type: PipePipe Size (Nominal): 1-1/4"
Pipe Thread Type: MNPT x MNPTMetal Detectable: Yes
Overall Pipe Length: 4 ft.Country of Origin (subject to change): China

Product Description

PipePipe Size 1-1/4 In., Length 48 In., NPT Connection, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 @ 550 Degrees FStandards ASTM A106, ASTM A733, and ANSI/ASME B1.20.1