1-1/4" x 60" NPT Threaded Black Pipe Sch 80

VALUE BRAND| Zoro #: G1568576| Mfr #: 90722GR

$111.54 /ea

This item ships free. DetailsStandard ground shipping
Details:
Item: Pipe
Outside Dia.: 1-21/32"
Standards: ASTM A106, ASTM A733, and ANSI/ASME B1.20.1

Technical Specifications

Zoro #: G1568576 Mfr #: 90722GR
Pipe Type: PipeMetal Detectable: Yes
Seamless/Welded: SeamlessPipe Size (Nominal): 1-1/4"
Max. Pressure: 300 psi @ 550 Degrees FPipe Weld Type: Electric Resistance Weld
Pipe Thread Type: MNPTOutside Dia.: 1-21/32"
Max. Steam Pressure: 2730 psi WSP @ 650 Degrees FPipe Connection Type: Threaded on Both Ends
Item: PipeStandards: ASTM A106, ASTM A733, and ANSI/ASME B1.20.1
Pipe Schedule: 80Wall Thickness: 3/16"
Overall Pipe Length: 5 ft.Country of Origin (subject to change): China

Product Description

PipePipe Size 1-1/4 In., Length 60 In., NPT Connection, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 @ 550 Degrees FStandards ASTM A106, ASTM A733, and ANSI/ASME B1.20.1

Product Reviews