1/2" x 10 ft. NPT Threaded Black Pipe

VALUE BRAND| Zoro #: G1662437| Mfr #: 5E550

$33.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1662437 Mfr #: 5E550
Pipe Weld Type: Electric Resistance WeldMax. Pressure: 150 psi @ 150 Degrees F
Pipe Type: PipePipe Connection Type: Threaded on Both Ends
Metal Detectable: YesSeamless/Welded: Welded
Item: PipePipe Schedule: 40
Pipe Thread Type: MNPT x MNPTStandards: ASTM A-53 / API5L
Item: PipeOutside Dia.: 53/64"
Inside Dia.: 39/64"Pipe Size (Nominal): 1/2"
Overall Pipe Length: 10 ft.Max. Steam Pressure: 1715 psi WSP @ 650 Degrees F
Wall Thickness: 3/32"Country of Origin (subject to change): Mexico

Product Description

PipePipe Size 1/2 In., Length 10 ft., NPT Connection, Material of Construction Carbon Steel, Schedule 40, WOG (PSI) 150 at 150F, Saturated Steam Pressure 150 PSI, Inside Dia. (In.) 0.622, Outside Dia. (In.) 0.840, Wall Thickness (In.) 0.109, Standards ASTM A-53 / API5L

Product Reviews