1/2" x 18" NPT Threaded Black Pipe

VALUE BRAND| Zoro #: G2132304| Mfr #: 1LMD9

$15.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2132304 Mfr #: 1LMD9
Standards: ASTM A106, ASTM A733, and ANSI/ASME B1.20.1Pipe Weld Type: Electric Resistance Weld
Max. Pressure: 300 psi @ 550 Degrees FPipe Connection Type: Threaded on Both Ends
Metal Detectable: YesSeamless/Welded: Seamless
Pipe Schedule: 80Pipe Thread Type: MNPT x MNPT
Item: PipeOutside Dia.: 53/64"
Pipe Size (Nominal): 1/2"Overall Pipe Length: 18"
Pipe Type: PipeMax. Steam Pressure: 4156 psi WSP @ 650 Degrees F
Wall Thickness: 9/64"Country of Origin (subject to change): Multiple

Product Description

PipePipe Size 1/2 In., Length 18 In., NPT Connection, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 @ 550 Degrees FStandards ASTM A106, ASTM A733, and ANSI/ASME B1.20.1

Product Reviews