KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" x 18" NPT Threaded Black Pipe Sch 40

VALUE BRAND| Zoro #: G2006645| Mfr #: 583-180GR

$3.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Weld Type: Electric Resistance Weld
Pipe Thread Type: MNPT
Seamless/Welded: Welded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2006645 Mfr #: 583-180GR
Pipe Weld Type: Electric Resistance WeldPipe Thread Type: MNPT
Seamless/Welded: WeldedMetal Detectable: Yes
Max. Pressure: 150 psi @ 150 Degrees FOverall Pipe Length: 18"
Pipe Schedule: 40Max. Steam Pressure: 1715 psi WSP @ 650 Degrees F
Outside Dia.: 53/64"Wall Thickness: 3/32"
Item: PipeInside Dia.: 39/64"
Pipe Type: PipePipe Size (Nominal): 1/2"
Pipe Connection Type: Threaded on Both EndsStandards: ASTM A-733, ASTM A-53, Federal Specification WWN 351
Country of Origin (subject to change): Mexico

Description

Pipe, -, Pipe Size 1/2 In., Length 18 In., NPT Connection, Material of Construction Carbon Steel, Schedule 40, WOG (PSI) 150 at 150F, Saturated Steam Pressure 150 PSI, Inside Dia. (In.) -, Outside Dia. (In.) -, Wall Thickness (In.) -, Standards ASTM A-733, ASTM A-53, Federal Specification WWN 351

Reviews