1/2" x 36" NPT Threaded Black Pipe

VALUE BRAND| Zoro #: G2035056| Mfr #: 1RJY2

$67.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2035056 Mfr #: 1RJY2
Pipe Weld Type: Electric Resistance WeldPipe Connection Type: Threaded on Both Ends
Metal Detectable: YesPipe Thread Type: MNPT x MNPT
Max. Steam Pressure: 6237 psi WSP @ 650 Degrees FMax. Pressure: 900 psi @ 150 Degrees F
Wall Thickness: 11/64"Standards: ANSI B1.20.1; ASTM A106 and A733
Outside Dia.: 53/64"Item: Pipe
Pipe Schedule: 160Pipe Size (Nominal): 1/2"
Overall Pipe Length: 3 ft.Pipe Type: Pipe
Seamless/Welded: SeamlessCountry of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1/2 In., Length 36 In., NPT Connection, Material of Construction Black Steel, Schedule 160, WOG (PSI) 900 @ 150 Degrees F, Saturated Steam Pressure 150 psi, Standards ANSI B1.20.1 Specifications

Product Reviews

Save 15%. Sign up for Z-mail.