1/2" x 60" NPT Threaded Black Pipe Sch 80

VALUE BRAND| Zoro #: G0827434| Mfr #: 90422GR

$48.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Pipe
Outside Dia.: 53/64"
Standards: ASTM A106, ASTM A733, and ANSI/ASME B1.20.1

Technical Specifications

Zoro #: G0827434 Mfr #: 90422GR
Pipe Connection Type: Threaded on Both EndsPipe Weld Type: Electric Resistance Weld
Metal Detectable: YesItem: Pipe
Pipe Thread Type: MNPTPipe Schedule: 80
Seamless/Welded: SeamlessStandards: ASTM A106, ASTM A733, and ANSI/ASME B1.20.1
Pipe Size (Nominal): 1/2"Overall Pipe Length: 5 ft.
Pipe Type: PipeMax. Steam Pressure: 4156 psi WSP @ 650 Degrees F
Max. Pressure: 300 psi @ 550 Degrees FWall Thickness: 9/64"
Outside Dia.: 53/64"Country of Origin (subject to change): China

Product Description

PipePipe Size 1/2 In., Length 60 In., NPT Connection, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 @ 550 Degrees FStandards ASTM A106, ASTM A733, and ANSI/ASME B1.20.1

Product Reviews