1/4" x 18" NPT Threaded Black Pipe Sch 80

VALUE BRAND| Zoro #: G2077223| Mfr #: 1LLY8

$19.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2077223 Mfr #: 1LLY8
Pipe Thread Type: MNPT x MNPTItem: Pipe
Pipe Connection Type: Threaded on Both EndsMetal Detectable: Yes
Seamless/Welded: SeamlessPipe Schedule: 80
Pipe Weld Type: Electric Resistance WeldStandards: ASTM A106, ASTM A733, and ANSI/ASME B1.20.1
Wall Thickness: 7/64"Outside Dia.: 1-7/32"
Pipe Size (Nominal): 1/4"Overall Pipe Length: 18"
Pipe Type: PipeMax. Steam Pressure: 5164 psi WSP @ 650 Degrees F
Max. Pressure: 300 psi @ 550 Degrees FCountry of Origin (subject to change): China

Product Description

PipePipe Size 1/4 In., Length 18 In., NPT Connection, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 @ 550 Degrees FStandards ASTM A106, ASTM A733, and ANSI/ASME B1.20.1