FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

1/4" x 24" NPT Threaded Black Pipe Sch 80

VALUE BRAND| Zoro #: G1233461| Mfr #: 1LLY9

$24.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1233461 Mfr #: 1LLY9
Pipe Thread Type: MNPTPipe Schedule: 80
Pipe Connection Type: Threaded on Both EndsPipe Weld Type: Electric Resistance Weld
Metal Detectable: YesSeamless/Welded: Seamless
Item: PipeStandards: ASTM A106, ASTM A733, and ANSI/ASME B1.20.1
Pipe Type: PipeMax. Steam Pressure: 5164 psi WSP @ 650 Degrees F
Max. Pressure: 300 psi @ 550 Degrees FWall Thickness: 7/64"
Outside Dia.: 1-7/32"Pipe Size (Nominal): 1/4"
Overall Pipe Length: 2 ft.Country of Origin (subject to change): China

Product Description

PipePipe Size 1/4 In., Length 24 In., NPT Connection, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 @ 550 Degrees FStandards ASTM A106, ASTM A733, and ANSI/ASME B1.20.1

Product Reviews