1/4" x 72" NPT Threaded Black Pipe

VALUE BRAND| Zoro #: G1511824| Mfr #: 1LLZ4

$83.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1511824 Mfr #: 1LLZ4
Material (Pipe): Black SteelStandards: ASTM A106, ASTM A733, and ANSI/ASME B1.20.1
Pipe Weld Type: Electric Resistance WeldMax. Pressure: 300 psi @ 550 Degrees F
Pipe Connection Type: Threaded on Both EndsMetal Detectable: Yes
Seamless/Welded: SeamlessPipe Schedule: 80
Pipe Thread Type: MNPT x MNPTItem: Pipe
Pipe Size (Nominal): 1/4"Overall Pipe Length: 6 ft.
Pipe Type: PipeMax. Steam Pressure: 5164 psi WSP @ 650 Degrees F
Wall Thickness: 7/64"Outside Dia.: 1-7/32"
Country of Origin (subject to change): Multiple

Product Description

PipePipe Size 1/4 In., Length 72 In., NPT Connection, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 @ 550 Degrees FStandards ASTM A106, ASTM A733, and ANSI/ASME B1.20.1

Product Reviews