1" x 10 ft. NPT Threaded Black Pipe Sch 40

VALUE BRAND| Zoro #: G1369961| Mfr #: 5E552

$52.28 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1369961 Mfr #: 5E552
Pipe Schedule: 40Pipe Weld Type: Electric Resistance Weld
Item: PipePipe Connection Type: Threaded on Both Ends
Seamless/Welded: WeldedMetal Detectable: Yes
Pipe Type: PipePipe Thread Type: MNPT x MNPT
Standards: ASTM A-53 / API5LItem: Pipe
Overall Pipe Length: 10 ft.Max. Steam Pressure: 1315 psi WSP @ 650 Degrees F
Max. Pressure: 150 psi @ 150 Degrees FWall Thickness: 1/8"
Outside Dia.: 1-5/16"Inside Dia.: 1-3/64"
Pipe Size (Nominal): 1"Country of Origin (subject to change): Mexico

Product Description

PipePipe Size 1 In., Length 10 ft., NPT Connection, Material of Construction Carbon Steel, Schedule 40, WOG (PSI) 150 at 150F, Saturated Steam Pressure 150 PSI, Inside Dia. (In.) 1.049, Outside Dia. (In.) 1.315, Wall Thickness (In.) 0.133, Standards ASTM A-53 / API5L