1" x 24" NPT Threaded Black Pipe Sch 80

VALUE BRAND| Zoro #: G0925416| Mfr #: 90618GR

$30.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0925416 Mfr #: 90618GR
Seamless/Welded: SeamlessPipe Thread Type: MNPT
Item: PipePipe Weld Type: Electric Resistance Weld
Metal Detectable: YesPipe Connection Type: Threaded on Both Ends
Pipe Schedule: 80Wall Thickness: 3/16"
Outside Dia.: 1-5/16"Inside Dia.: 15/16"
Pipe Size (Nominal): 1"Overall Pipe Length: 2 ft.
Pipe Type: PipeCountry of Origin (subject to change): China

Product Description

PipePipe Size 1 In., Length 24 In., NPT Connection, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 @ 550 Degrees FStandards ASTM A106, ASTM A733, and ANSI/ASME B1.20.1

Product Reviews