1" x 24" NPT Threaded Black Pipe Sch 160

VALUE BRAND| Zoro #: G0486297| Mfr #: 1RKB1

$102.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0486297 Mfr #: 1RKB1
Pipe Weld Type: Electric Resistance WeldPipe Connection Type: Threaded on Both Ends
Metal Detectable: YesPipe Thread Type: MNPT x MNPT
Pipe Size (Nominal): 1"Overall Pipe Length: 2 ft.
Pipe Type: PipeSeamless/Welded: Seamless
Max. Steam Pressure: 5356 psi WSP @ 650 Degrees FMax. Pressure: 900 psi @ 150 Degrees F
Wall Thickness: 1/4"Standards: ANSI B1.20.1; ASTM A106 and A733
Outside Dia.: 1-5/16"Item: Pipe
Pipe Schedule: 160Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1 In., Length 24 In., NPT Connection, Material of Construction Black Steel, Schedule 160, WOG (PSI) 900 @ 150 Degrees F, Saturated Steam Pressure 150 psi, Standards ANSI B1.20.1 Specifications

Product Reviews

Save 15%. Sign up for Z-mail.