20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

1" x 36" NPT Threaded Black Pipe

VALUE BRAND| Zoro #: G1888467| Mfr #: 1RKB2

$154.43 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1888467 Mfr #: 1RKB2
Pipe Weld Type: Electric Resistance WeldPipe Connection Type: Threaded on Both Ends
Metal Detectable: YesPipe Thread Type: MNPT x MNPT
Max. Pressure: 900 psi @ 150 Degrees FWall Thickness: 1/4"
Standards: ANSI B1.20.1; ASTM A106 and A733Outside Dia.: 1-5/16"
Item: PipePipe Schedule: 160
Pipe Size (Nominal): 1"Overall Pipe Length: 3 ft.
Pipe Type: PipeSeamless/Welded: Seamless
Max. Steam Pressure: 5356 psi WSP @ 650 Degrees FCountry of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1 In., Length 36 In., NPT Connection, Material of Construction Black Steel, Schedule 160, WOG (PSI) 900 @ 150 Degrees F, Saturated Steam Pressure 150 psi, Standards ANSI B1.20.1 Specifications

Product Reviews

Save 15%. Sign up for Z-mail.