PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

1" x 60" NPT Threaded Black Pipe Sch 80

VALUE BRAND| Zoro #: G1039622| Mfr #: 90622GR

$84.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1039622 Mfr #: 90622GR
Item: PipePipe Connection Type: Threaded on Both Ends
Seamless/Welded: SeamlessPipe Schedule: 80
Metal Detectable: YesPipe Weld Type: Electric Resistance Weld
Pipe Thread Type: MNPTInside Dia.: 15/16"
Wall Thickness: 3/16"Pipe Size (Nominal): 1"
Overall Pipe Length: 5 ft.Outside Dia.: 1-5/16"
Pipe Type: PipeCountry of Origin (subject to change): China

Product Description

PipePipe Size 1 In., Length 60 In., NPT Connection, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 @ 550 Degrees FStandards ASTM A106, ASTM A733, and ANSI/ASME B1.20.1

Product Reviews