Zoro Select
1" MNPT x 5 ft. TBE Black Pipe Sch 40
Mfr # 585-600
Zoro # G0255744
$21.98
6% off
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 5 ft
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe
- Pipe Schedule 40
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 5 ft. TBE Black Pipe Sch 40 587-600
- ZORO SELECT 3/4" MNPT x 5 ft. TBE Black Pipe Sch 40 584-600
- ZORO SELECT 1/2" MNPT x 5 ft TBE Black Pipe Sch 40 583-600
- ZORO SELECT 3/4" x 1-3/8" Black Close Pipe Nipple Sch 160 82500
- ZORO SELECT 3" x 12" Non-Threaded Black Pipe Sch 80 41116LS
- ZORO SELECT 1-1/4" x 5" Black Pipe Nipple Sch 80 40708
- ZORO SELECT Nipple, Schedule 40, 1-3/8" ID, 316 SS, 12"L ZUSA-PF-15438
- ZORO SELECT Nipple, Schedule 80, 27/64" ID, 304 SS, 1" L ZUSA-PF-15455
- ZORO SELECT Nipple, Schedule 40, 1/2" ID, 316 SS, 12" L ZUSA-PF-15408
- LEGEND VALVE 1/4" X 1-1/2" BLACK NIPPLE 355-021
- BECK 1" x 3-1/2" Black Pipe Nipple Sch 40 0330024605
- Zoro Select Black Pipes