FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

1" x 72" NPT Threaded Black Pipe Sch 80

VALUE BRAND| Zoro #: G2059416| Mfr #: 90623GR

$98.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2059416 Mfr #: 90623GR
Pipe Schedule: 80Pipe Thread Type: MNPT
Item: PipeMetal Detectable: Yes
Seamless/Welded: SeamlessPipe Connection Type: Threaded on Both Ends
Pipe Weld Type: Electric Resistance WeldStandards: ASTM A106, ASTM A733, and ANSI/ASME B1.20.1
Max. Steam Pressure: 3141 psi WSP @ 650 Degrees FMax. Pressure: 300 psi @ 550 Degrees F
Wall Thickness: 11/64"Outside Dia.: 1-5/16"
Pipe Size (Nominal): 1"Overall Pipe Length: 6 ft.
Pipe Type: PipeCountry of Origin (subject to change): China

Product Description

PipePipe Size 1 In., Length 72 In., NPT Connection, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 @ 550 Degrees FStandards ASTM A106, ASTM A733, and ANSI/ASME B1.20.1

Product Reviews