1" x 72" NPT Threaded Black Pipe Sch 40

VALUE BRAND| Zoro #: G1090363| Mfr #: 585-720GR

$25.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wall Thickness: 1/8"
Seamless/Welded: Welded
Pipe Weld Type: Electric Resistance Weld
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1090363 Mfr #: 585-720GR
Wall Thickness: 1/8"Seamless/Welded: Welded
Pipe Weld Type: Electric Resistance WeldMetal Detectable: Yes
Pipe Type: PipeInside Dia.: 1-3/64"
Overall Pipe Length: 6 ft.Pipe Thread Type: MNPT
Max. Steam Pressure: 1315 psi WSP @ 650 Degrees FMax. Pressure: 150 psi @ 150 Degrees F
Pipe Size (Nominal): 1"Item: Pipe
Pipe Connection Type: Threaded on Both EndsPipe Schedule: 40
Standards: ASTM A-733, ASTM A-53, Federal Specification WWN 351Outside Dia.: 1-5/16"
Country of Origin (subject to change): Mexico

Description

Pipe, -, Pipe Size 1 In., Length 72 In., NPT Connection, Material of Construction Carbon Steel, Schedule 40, WOG (PSI) 150 at 150F, Saturated Steam Pressure 150 PSI, Inside Dia. (In.) -, Outside Dia. (In.) -, Wall Thickness (In.) -, Standards ASTM A-733, ASTM A-53, Federal Specification WWN 351

Reviews