2-1/2" x 18" NPT Threaded Black Pipe Sch 80

VALUE BRAND| Zoro #: G1444405| Mfr #: 1RJU5

$68.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1444405 Mfr #: 1RJU5
Pipe Schedule: 80Pipe Weld Type: Electric Resistance Weld
Item: PipePipe Connection Type: Threaded on Both Ends
Seamless/Welded: SeamlessMetal Detectable: Yes
Pipe Thread Type: MNPT x MNPTStandards: ASTM A106, ASTM A733, and ANSI/ASME B1.20.1
Pipe Type: PipeMax. Steam Pressure: 2235 psi WSP @ 650 Degrees F
Max. Pressure: 300 psi @ 550 Degrees FWall Thickness: 17/64"
Outside Dia.: 2-7/8"Pipe Size (Nominal): 2-1/2"
Overall Pipe Length: 18"Country of Origin (subject to change): China

Product Description

PipePipe Size 2-1/2 In., Length 18 In., NPT Connection, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 @ 550 Degrees FStandards ASTM A106, ASTM A733, and ANSI/ASME B1.20.1