LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

2-1/2" x 18" NPT Threaded Black Pipe Sch 160

VALUE BRAND| Zoro #: G0583222| Mfr #: 1RKG4

$139.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0583222 Mfr #: 1RKG4
Pipe Thread Type: MNPT x MNPTPipe Connection Type: Threaded on Both Ends
Pipe Weld Type: Electric Resistance WeldMetal Detectable: Yes
Pipe Schedule: 160Pipe Size (Nominal): 2-1/2"
Overall Pipe Length: 18"Pipe Type: Pipe
Seamless/Welded: SeamlessMax. Steam Pressure: 3574 psi WSP @ 650 Degrees F
Max. Pressure: 2500 psi @ 150 Degrees FWall Thickness: 3/8"
Standards: ANSI B1.20.1; ASTM A106 and A733Outside Dia.: 2-7/8"
Item: PipeCountry of Origin (subject to change): China

Product Description

Nipple, Pipe Size 2-1/2 In., Length 18 In., NPT Connection, Material of Construction Black Steel, Schedule 160, WOG (PSI) 2500 @ 150 Degrees F, Saturated Steam Pressure 150 psi, Standards ANSI B1.20.1 Specifications

Product Reviews

Save 15%. Sign up for Z-mail.