JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

2-1/2" x 24" NPT Threaded Black Pipe Sch 160

VALUE BRAND| Zoro #: G0841592| Mfr #: 83018GR

$218.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0841592 Mfr #: 83018GR
Pipe Thread Type: MNPT x MNPTPipe Weld Type: Electric Resistance Weld
Pipe Connection Type: Threaded on Both EndsMetal Detectable: Yes
Wall Thickness: 3/8"Outside Dia.: 2-7/8"
Inside Dia.: 2-1/8"Item: Pipe
Pipe Schedule: 160Pipe Size (Nominal): 2-1/2"
Overall Pipe Length: 2 ft.Pipe Type: Pipe
Seamless/Welded: SeamlessCountry of Origin (subject to change): China

Product Description

Nipple, Pipe Size 2-1/2 In., Length 24 In., NPT Connection, Material of Construction Black Steel, Schedule 160, WOG (PSI) 2500 @ 150 Degrees F, Saturated Steam Pressure 150 psi, Standards ANSI B1.20.1 Specifications

Product Reviews

Save 15%. Sign up for Z-mail.