2-1/2" x 24" NPT Threaded Black Pipe Sch 80

VALUE BRAND| Zoro #: G1619003| Mfr #: 1RJU6

$114.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1619003 Mfr #: 1RJU6
Metal Detectable: YesPipe Weld Type: Electric Resistance Weld
Standards: ASTM A106, ASTM A733, and ANSI/ASME B1.20.1Pipe Thread Type: MNPT x MNPT
Outside Dia.: 2-7/8"Pipe Schedule: 80
Item: PipePipe Size (Nominal): 2-1/2"
Overall Pipe Length: 2 ft.Pipe Type: Pipe
Pipe Connection Type: Threaded on Both EndsSeamless/Welded: Seamless
Max. Steam Pressure: 2235 psi WSP @ 650 Degrees FMax. Pressure: 300 psi @ 550 Degrees F
Wall Thickness: 17/64"Country of Origin (subject to change): China

Product Description

PipePipe Size 2-1/2 In., Length 24 In., NPT Connection, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 @ 550 Degrees FStandards ASTM A106, ASTM A733, and ANSI/ASME B1.20.1
Save 15%. Sign up for Z-mail.