LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

2-1/2" x 36" NPT Threaded Black Pipe Sch 80

VALUE BRAND| Zoro #: G2430251| Mfr #: 91020GR

$153.38 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2430251 Mfr #: 91020GR
Metal Detectable: YesPipe Weld Type: Electric Resistance Weld
Standards: ASTM A106, ASTM A733, and ANSI/ASME B1.20.1Pipe Size (Nominal): 2-1/2"
Overall Pipe Length: 3 ft.Pipe Type: Pipe
Pipe Connection Type: Threaded on Both EndsSeamless/Welded: Seamless
Max. Steam Pressure: 2235 psi WSP @ 650 Degrees FMax. Pressure: 300 psi @ 550 Degrees F
Wall Thickness: 17/64"Pipe Thread Type: MNPT x MNPT
Outside Dia.: 2-7/8"Pipe Schedule: 80
Item: PipeCountry of Origin (subject to change): China

Product Description

PipePipe Size 2-1/2 In., Length 36 In., NPT Connection, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 @ 550 Degrees FStandards ASTM A106, ASTM A733, and ANSI/ASME B1.20.1

Product Reviews

Save 15%. Sign up for Z-mail.