20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

2-1/2" x 36" NPT Threaded Black Pipe Sch 160

VALUE BRAND| Zoro #: G0395062| Mfr #: 1RKG6

$382.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0395062 Mfr #: 1RKG6
Metal Detectable: YesPipe Weld Type: Electric Resistance Weld
Pipe Connection Type: Threaded on Both EndsPipe Thread Type: MNPT x MNPT
Max. Pressure: 2500 psi @ 150 Degrees FWall Thickness: 3/8"
Standards: ANSI B1.20.1; ASTM A106 and A733Outside Dia.: 2-7/8"
Item: PipePipe Schedule: 160
Pipe Size (Nominal): 2-1/2"Overall Pipe Length: 3 ft.
Pipe Type: PipeSeamless/Welded: Seamless
Max. Steam Pressure: 3574 psi WSP @ 650 Degrees FCountry of Origin (subject to change): China

Product Description

Nipple, Pipe Size 2-1/2 In., Length 36 In., NPT Connection, Material of Construction Black Steel, Schedule 160, WOG (PSI) 2500 @ 150 Degrees F, Saturated Steam Pressure 150 psi, Standards ANSI B1.20.1 Specifications
Save 15%. Sign up for Z-mail.