2-1/2" x 48" NPT Threaded Black Pipe Sch 80

VALUE BRAND| Zoro #: G0584202| Mfr #: 91021GR

$218.03 /ea

This item ships free. DetailsStandard ground shipping
This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0584202 Mfr #: 91021GR
Metal Detectable: YesPipe Weld Type: Electric Resistance Weld
Standards: ASTM A106, ASTM A733, and ANSI/ASME B1.20.1Outside Dia.: 2-7/8"
Pipe Schedule: 80Item: Pipe
Pipe Size (Nominal): 2-1/2"Overall Pipe Length: 4 ft.
Pipe Type: PipePipe Connection Type: Threaded on Both Ends
Seamless/Welded: SeamlessMax. Steam Pressure: 2235 psi WSP @ 650 Degrees F
Max. Pressure: 300 psi @ 550 Degrees FWall Thickness: 17/64"
Pipe Thread Type: MNPTCountry of Origin (subject to change): China

Product Description

PipePipe Size 2-1/2 In., Length 48 In., NPT Connection, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 @ 550 Degrees FStandards ASTM A106, ASTM A733, and ANSI/ASME B1.20.1

Product Reviews