JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

2" x 10 ft. NPT Threaded Black Pipe Sch 40

VALUE BRAND| Zoro #: G1437222| Mfr #: 5E555

$93.16 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1437222 Mfr #: 5E555
Pipe Connection Type: Threaded on Both EndsPipe Schedule: 40
Seamless/Welded: WeldedPipe Thread Type: MNPT x MNPT
Pipe Type: PipeItem: Pipe
Metal Detectable: YesPipe Weld Type: Electric Resistance Weld
Standards: ASTM A-53 / API5LItem: Pipe
Pipe Size (Nominal): 2"Overall Pipe Length: 10 ft.
Max. Steam Pressure: 940 psi WSP @ 650 Degrees FMax. Pressure: 150 psi @ 150 Degrees F
Wall Thickness: 9/64"Outside Dia.: 2-3/8"
Inside Dia.: 2-1/16"Country of Origin (subject to change): Mexico

Product Description

PipePipe Size 2 In., Length 10 ft., NPT Connection, Material of Construction Carbon Steel, Schedule 40, WOG (PSI) 150 at 150F, Saturated Steam Pressure 150 PSI, Inside Dia. (In.) 2.067, Outside Dia. (In.) 2.375, Wall Thickness (In.) 0.154, Standards ASTM A-53 / API5L

Product Reviews