2" x 24" NPT Threaded Black Pipe Sch 160

VALUE BRAND| Zoro #: G0901047| Mfr #: 1RKF3

$144.57 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Size (Nominal): 2"
Seamless/Welded: Seamless
Pipe Thread Type: MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0901047 Mfr #: 1RKF3
Pipe Size (Nominal): 2"Seamless/Welded: Seamless
Pipe Thread Type: MNPTMetal Detectable: Yes
Pipe Weld Type: Electric Resistance WeldMax. Pressure: 2500 psi @ 150 Degrees F
Pipe Schedule: 160Overall Pipe Length: 2 ft.
Standards: ANSI B1.20.1; ASTM A106 and A733Outside Dia.: 2-3/8"
Max. Steam Pressure: 4391 psi WSP @ 650 Degrees FWall Thickness: 11/32"
Pipe Connection Type: Threaded on Both EndsItem: Pipe
Pipe Type: PipeCountry of Origin (subject to change): China

Description

Nipple, Pipe Size 2 In., Length 24 In., NPT Connection, Material of Construction Black Steel, Schedule 160, WOG (PSI) 2500 @ 150 Degrees F, Saturated Steam Pressure 150 psi, Standards ANSI B1.20.1 Specifications

Reviews