Zoro Select
2" MNPT x 2 ft TBE Black Pipe Sch 40
Mfr # 588-240
Zoro # G0372976
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 2 ft
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe
- Pipe Schedule 40
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 2 ft. TBE Black Pipe Sch 40 587-240
- ZORO SELECT 1" MNPT x 2 ft TBE Black Pipe Sch 40 585-240
- ZORO SELECT 1-1/4" MNPT x 2 ft. TBE Black Pipe Sch 40 586-240
- ZORO SELECT 2" x 4-1/2" Black Pipe Nipple Sch 80, Wall Thickness: 9/64 in 40907
- ZORO SELECT 1-1/2" x 2" Black Pipe Nipple Sch 80 40802
- ZORO SELECT 1" x 4-1/2" Black Pipe Nipple Sch 80 1LMJ8
- ZORO SELECT Pipe, 150 psi, SS, 3 ft BST6BNE08
- ZORO SELECT Nipple, 150 psi, SS, 10 T6WNK10
- ZORO SELECT Pipe, 150 psi, SS, 20 E6BND27
- KLOECKNER METALS Pipe, 21 ft L, Threaded BLK 11/2
- ANVIL 5Xclose Grb Std Blk Erw Nipple 0330057001
- Zoro Select Pipes