Zoro Select
2" MNPT x 2 ft. 6" TBE Black Pipe Sch 40
Mfr # 588-300
Zoro # G1276755
$31.69
20% off
$25.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 2 ft 6 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe
- Pipe Schedule 40
Explore More Products
- ZORO SELECT 1" MNPT x 2 ft 6" TBE Black Pipe Sch 40 585-300
- ZORO SELECT 1-1/2" MNPT x 2 ft. 6" TBE Black Pipe Sch 40 587-300
- ZORO SELECT 3/4" MNPT x 2 ft. 6" TBE Black Pipe Sch 40 584-300
- ZORO SELECT 4" x 12" Non-Threaded Black Pipe Sch 40 21216LS
- ZORO SELECT 1/2" MNPT x 4 ft TBE Black Pipe Sch 80 90421
- ZORO SELECT 3" x 6" Black Pipe Nipple Sch 40 2WV75
- ZORO SELECT Nipple, Schedule 40, 53/64" ID, 316 SS, 4" L ZUSA-PF-15422
- ZORO SELECT Nipple, Schedule 40, 1/2" ID, SS, 2" L ZUSA-PF-11159
- ZORO SELECT Nipple, 150 psi, SS, 1 1/2 T6WNL7
- BECK 3/8" x 6" Black Pipe Nipple Sch 80 0332611409
- BECK 2" x 6-1/2" Black Pipe Nipple Sch 40 0330038803
- Zoro Select Black Pipes