2" x 36" NPT Threaded Black Pipe Sch 160

VALUE BRAND| Zoro #: G0388473| Mfr #: 1RKF4

$212.59 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0388473 Mfr #: 1RKF4
Pipe Weld Type: Electric Resistance WeldPipe Connection Type: Threaded on Both Ends
Metal Detectable: YesPipe Thread Type: MNPT x MNPT
Pipe Size (Nominal): 2"Overall Pipe Length: 3 ft.
Pipe Type: PipeSeamless/Welded: Seamless
Max. Steam Pressure: 4391 psi WSP @ 650 Degrees FMax. Pressure: 2500 psi @ 150 Degrees F
Wall Thickness: 11/32"Standards: ANSI B1.20.1; ASTM A106 and A733
Outside Dia.: 2-3/8"Item: Pipe
Pipe Schedule: 160Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 2 In., Length 36 In., NPT Connection, Material of Construction Black Steel, Schedule 160, WOG (PSI) 2500 @ 150 Degrees F, Saturated Steam Pressure 150 psi, Standards ANSI B1.20.1 Specifications

Product Reviews

Save 15%. Sign up for Z-mail.