Zoro Select
2" MNPT x 4 ft. TBE Black Pipe Sch 80
Mfr # 90921
Zoro # G2039931
Free Shipping & Returns
$80.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 4 ft
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe
- Material - Pipe Black Steel
Explore More Products
- ZORO SELECT 3/4" MNPT x 4 ft TBE Black Pipe Sch 80 90521
- ZORO SELECT 1" MNPT x 4 ft. TBE Black Pipe Sch 80 90621
- ZORO SELECT 3/8" MNPT x 4 ft. TBE Black Pipe Sch 80 90321
- ZORO SELECT 1-1/4" x 2-1/2" Black Pipe Nipple Sch 80 1LML8
- ZORO SELECT 3/8" MNPT x 2 ft. TBE Black Pipe Sch 80 90318
- ZORO SELECT 3" x 10" Black Pipe Nipple Sch 40 590-100
- ZORO SELECT Nipple, 150 psi, SS, 6 BST6BNF05
- ZORO SELECT Nipple, 150 psi, SS, 8 T4WNF11
- ZORO SELECT Pipe, 150 psi, SS, 14 E6BNB25
- LEGEND VALVE 1-1/2" X 12" BLACK NIPPLE 355-156
- BECK 3/8" x 1-1/2" Black Pipe Nipple Sch 80 0332609601
- Zoro Select Black Pipes