KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" x 48" NPT Threaded Black Pipe Sch 40

VALUE BRAND| Zoro #: G1954312| Mfr #: 588-480GR

$31.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Weld Type: Electric Resistance Weld
Pipe Thread Type: MNPT
Metal Detectable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1954312 Mfr #: 588-480GR
Pipe Weld Type: Electric Resistance WeldPipe Thread Type: MNPT
Metal Detectable: YesMax. Pressure: 150 psi @ 150 Degrees F
Overall Pipe Length: 4 ft.Pipe Schedule: 40
Max. Steam Pressure: 940 psi WSP @ 650 Degrees FSeamless/Welded: Welded
Outside Dia.: 2-3/8"Wall Thickness: 9/64"
Item: PipeInside Dia.: 2-1/16"
Pipe Type: PipePipe Size (Nominal): 2"
Pipe Connection Type: Threaded on Both EndsStandards: ASTM A-733, ASTM A-53, Federal Specification WWN 351
Country of Origin (subject to change): Mexico

Description

Pipe, -, Pipe Size 2 In., Length 48 In., NPT Connection, Material of Construction Carbon Steel, Schedule 40, WOG (PSI) 150 at 150F, Saturated Steam Pressure 150 PSI, Inside Dia. (In.) -, Outside Dia. (In.) -, Wall Thickness (In.) -, Standards ASTM A-733, ASTM A-53, Federal Specification WWN 351

Reviews