Zoro Select
2" MNPT x 5 ft. TBE Black Pipe Sch 80
Mfr # 90922
Zoro # G0898676
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$85.15
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 5 ft
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe
- Material - Pipe Black Steel
Explore More Products
- ZORO SELECT 3/4" MNPT x 5 ft. TBE Black Pipe Sch 80 90522
- ZORO SELECT 1" MNPT x 5 ft. TBE Black Pipe Sch 80 90622
- ZORO SELECT 1-1/2" MNPT x 5 ft. TBE Black Pipe Sch 80 90822
- ZORO SELECT 4" x 4-1/2" Black Pipe Nipple Sch 40 0830053807
- ZORO SELECT 1" x 3-1/2" Black Pipe Nipple Sch 80 1LMJ6
- ZORO SELECT 3/4" x 9" Black Pipe Nipple Sch 80 90513
- ZORO SELECT 1-1/4" x 2-1/2" Black Pipe Nipple Sch 160 1RKB5
- ZORO SELECT Nipple, Schedule 40, 5/8" ID, 316 SS, 2" L ZUSA-PF-15412
- ZORO SELECT Pipe, 150 psi, SS, 3 ft E6PPF03SL
- ZORO SELECT 2" x 5" Black Pipe Nipple Sch 160 82908
- BECK 2" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 40 0330041005
- Zoro Select Black Pipes