2" x 72" NPT Threaded Black Pipe

VALUE BRAND| Zoro #: G2116922| Mfr #: 1RJT5

$204.08 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2116922 Mfr #: 1RJT5
Standards: ASTM A106, ASTM A733, and ANSI/ASME B1.20.1Pipe Weld Type: Electric Resistance Weld
Max. Pressure: 300 psi @ 550 Degrees FPipe Connection Type: Threaded on Both Ends
Metal Detectable: YesSeamless/Welded: Seamless
Pipe Schedule: 80Pipe Thread Type: MNPT x MNPT
Item: PipePipe Size (Nominal): 2"
Overall Pipe Length: 6 ft.Pipe Type: Pipe
Max. Steam Pressure: 2295 psi WSP @ 650 Degrees FWall Thickness: 13/64"
Outside Dia.: 2-3/8"Country of Origin (subject to change): Multiple

Product Description

PipePipe Size 2 In., Length 72 In., NPT Connection, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 @ 550 Degrees FStandards ASTM A106, ASTM A733, and ANSI/ASME B1.20.1

Product Reviews