3/4" x 18" NPT Threaded Black Pipe Sch 80

VALUE BRAND| Zoro #: G2131324| Mfr #: 90517GR

$18.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2131324 Mfr #: 90517GR
Pipe Schedule: 80Item: Pipe
Metal Detectable: YesPipe Weld Type: Electric Resistance Weld
Seamless/Welded: SeamlessPipe Connection Type: Threaded on Both Ends
Pipe Thread Type: MNPTStandards: ASTM A106, ASTM A733, and ANSI/ASME B1.20.1
Pipe Type: PipeMax. Steam Pressure: 3504 psi WSP @ 650 Degrees F
Max. Pressure: 300 psi @ 550 Degrees FWall Thickness: 9/64"
Outside Dia.: 1-3/64"Pipe Size (Nominal): 3/4"
Overall Pipe Length: 18"Country of Origin (subject to change): China

Product Description

PipePipe Size 3/4 In., Length 18 In., NPT Connection, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 @ 550 Degrees FStandards ASTM A106, ASTM A733, and ANSI/ASME B1.20.1

Product Reviews